Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ABS Handheld Enclosure, Front Cutout, No Battery Compartment, Grey Introducing the RS Pro ABS handheld enclosure range.
This two-part enclosure is a high-quality, versatile enclosure solution ideal for use with portable electronic devices used in measurement applications.
The lightweight yet extremely durable ABS enclosure is comfortable and ergonomic, with a cut-out front that allows the LCD display to be seen when in use.
This enclosure is rated IP54, providing excellent basic protection against ingress of dust and foreign objects, as well as some waterproofing, making it a general-purpose protective case for handheld electronic devices.
Features and Benefits: This RS PRO handheld enclosure is designed to provide excellent protection for portable electronic devices used in measurement applications. Its comfortable, ergonomic design reduces fatigue without compromising the functionality of the electronics it houses. Designed with a cutout for the LCD display, it is made from lightweight ABS plastic for durability and style. IP54 rated.
When combined with RS PRO gasket accessory (194-7495) when combined with 194-7495 the enclosure has an IP65 protection rating. Ideal for use in a variety of handheld electronics projects and applications. Available with either black or grey lid. Size: 210 x 110 x 41mm Applications: The handheld enclosure can be used in a wide range of applications requiring a degree of protection for internal components that generally need to be portable.
To make them more versatile and flexible for different applications, they can be purchased in a variety of materials, such as aluminum, ABS, and fiberglass, depending on the application.
Each of these materials has properties such as impact resistance and IP ratings that provide excellent protection for the items inside the enclosure.
Most common uses for handheld enclosures: . Key fobs . Control switches . Remote controls . Handheld electronic devices such as scanners and measuring instruments . Thermal management devices Product contents . Base and enclosure lid . 5 screws (4 for assembly, 1 for tilt stand) Tilt stand Are there any other sizes? This RS PRO enclosure range comes in a variety of colours (194-7487) 194-7487 Black (194-7491) 194-7491 Grey (194-7495) 194-7495 IP65 Gasket accessory What is ingress protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP54 rated and only protects against the ingress of dust, foreign objects, and light water, so it is not recommended for outdoor use.
Optional gaskets can be purchased and used with gasket accessories to provide up to an IP rating of 65, protecting against water jets, dust and foreign objects.
This means that the enclosure unit can be used outdoors, but regular inspection and maintenance is required.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
This two-part enclosure is a high-quality, versatile enclosure solution ideal for use with portable electronic devices used in measurement applications.
The lightweight yet extremely durable ABS enclosure is comfortable and ergonomic, with a cut-out front that allows the LCD display to be seen when in use.
This enclosure is rated IP54, providing excellent basic protection against ingress of dust and foreign objects, as well as some waterproofing, making it a general-purpose protective case for handheld electronic devices.
Features and Benefits: This RS PRO handheld enclosure is designed to provide excellent protection for portable electronic devices used in measurement applications. Its comfortable, ergonomic design reduces fatigue without compromising the functionality of the electronics it houses. Designed with a cutout for the LCD display, it is made from lightweight ABS plastic for durability and style. IP54 rated.
When combined with RS PRO gasket accessory (194-7495) when combined with 194-7495 the enclosure has an IP65 protection rating. Ideal for use in a variety of handheld electronics projects and applications. Available with either black or grey lid. Size: 210 x 110 x 41mm Applications: The handheld enclosure can be used in a wide range of applications requiring a degree of protection for internal components that generally need to be portable.
To make them more versatile and flexible for different applications, they can be purchased in a variety of materials, such as aluminum, ABS, and fiberglass, depending on the application.
Each of these materials has properties such as impact resistance and IP ratings that provide excellent protection for the items inside the enclosure.
Most common uses for handheld enclosures: . Key fobs . Control switches . Remote controls . Handheld electronic devices such as scanners and measuring instruments . Thermal management devices Product contents . Base and enclosure lid . 5 screws (4 for assembly, 1 for tilt stand) Tilt stand Are there any other sizes? This RS PRO enclosure range comes in a variety of colours (194-7487) 194-7487 Black (194-7491) 194-7491 Grey (194-7495) 194-7495 IP65 Gasket accessory What is ingress protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP54 rated and only protects against the ingress of dust, foreign objects, and light water, so it is not recommended for outdoor use.
Optional gaskets can be purchased and used with gasket accessories to provide up to an IP rating of 65, protecting against water jets, dust and foreign objects.
This means that the enclosure unit can be used outdoors, but regular inspection and maintenance is required.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
SpecificationMaterial: ABS plastic Depth: 210 mm
Width = 110 mm
Height = 41 mm
IP protection rating = IP54g
Display window = Yes Color = Gray Dimensions = 210 x 110 x 41mm
Series = 2970
Keypad recess = Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)