RS PRO RS PRO Handheld Box, 165.1 x 100 x 32mm

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro ABS Plastic Handheld Enclosure, Light Grey The RS Pro ABS Plastic Handheld Enclosure is a durable and versatile handheld enclosure.
Ideal for electrical applications requiring PCB (board) mounting.
The enclosure's ergonomic ABS construction fits comfortably in the hand, making it ideal for a wide range of handheld applications.
This enclosure is simple and easy to assemble, and its lap joint construction provides protection against dust buildup and water splashes.
This range of RS PRO handheld enclosures also incorporate moulded board standoffs, allowing them to be mounted safely and efficiently alongside other electrical components.
This enclosure also includes a removable front panel, allowing you to easily change out the contents.
The larger models in this series also feature adhesive rubber feet, making them ideal for tabletop use.
Features and Benefits Integrated PCB mounting standoffs for easy component installation Lap joint construction simplifies assembly and prevents internal dust buildup Ergonomic design fits comfortably in the hand Molded from general-purpose ABS plastic with a light texture (UL flame-retardant material with UL94 HB rating) Detachable front panel for easy changes Assembled with M3 Philips machine screws that thread into the integrated brass bushings.
Ideal for applications requiring repeated assembly and disassembly (except for the smallest size which uses self-tapping M2.6 screws) Available in a variety of sizes Applications Handheld enclosures are used to house and protect various electrical components such as wires and circuit boards in a variety of handheld electrical equipment.
The handheld enclosure is manufactured from a variety of materials, including ABS plastic and aluminum, providing excellent protection against dust, water splashes and physical impacts.
Many handheld enclosure boxes feature battery compartments, keypad recesses, and internal PCB mounts for easy assembly and installation of electrical components.
The handheld enclosure is ideal for use in a variety of areas, including:
Medical Retail Engineering Data Analysis Electrical Instrumentation FAQ What sizes are available? (1981371) 1981371 RS Pro Light Grey Handheld Enclosure with Battery Door, 100 60 25 mm (1981370) 1981370 RS Pro Light Grey Handheld Enclosure, 100 60 25 mm (1981372) 1981372 RS Pro Light Grey Handheld Enclosure, 120 70 25 mm (1981373) 1981373 RS Pro Light Grey Handheld Enclosure, 165 80 32 mm (1981374) 1981374 RS Pro Light Grey Handheld Enclosure, 165 100 32 mm (1981375) 1981375 RS Pro Light Grey Handheld Enclosure, 185 135 40 mm (1981377) 1981377 RS Pro Light Grey Handheld Enclosure, 190 100 40 mm Are the enclosures waterproof? This handheld enclosure range is not waterproof and should not be used for outdoor applications.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Material = ABS plastic Depth = 165.1 mm
Width = 100.1 mm
Height = 32 mm
Integrated Battery Compartment = Yes
IP protection rating = IP65
Dimensions = 165.1 x 100 x 32mm

Ulasan Produk

Tidak ada ulasan