RS PRO RS PRO Handheld Box, 130 x 68 x 25mm

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS PRO plastic handheld enclosure.
A durable and versatile range of handheld enclosures ideal for electrical applications requiring PCB (printed circuit board) mounting.
The enclosure's ergonomic ABS construction fits comfortably in the hand, making it ideal for a wide range of handheld applications.
This enclosure is simple and easy to assemble, and its lap joint construction provides protection against dust buildup and water splashes.
An IP65 rated gasket is also available for added protection against dust and water ingress.
RS PRO handheld enclosures also feature molded board standoffs, allowing them to be mounted safely and efficiently alongside other electrical components.
Features and Benefits Available in black or grey Available with gasket for added protection against dust and water ingress, no basic needs required Integrated PCB mounting standoff for easy component installation Lap joint construction simplifies assembly and prevents internal dust buildup Ergonomic design fits comfortably in the hand Molded from general-purpose ABS plastic with a light texture (UL flame retardant material with UL94 HB rating) Top half has a smooth recessed area for membrane, label or silkscreen Easy to assemble using M3 Philips self-tapping screws Available in a variety of sizes Applications Handheld enclosures are used to house and protect various electrical components such as wires and circuit boards in a variety of handheld electrical devices.
The handheld enclosure is manufactured from a variety of materials, including ABS plastic and aluminum, providing excellent protection against dust, water splashes and physical impacts.
Many handheld enclosure boxes feature battery compartments, keypad recesses, and internal PCB mounts for easy assembly and installation of electrical components.
The handheld enclosure is ideal for use in a variety of areas, including:
Medical Retail Engineering Data Analysis Electrical Instruments FAQ What options are there? Without gasket: (1981364) 1981364 RS Pro Handheld Enclosure (without gasket), 130 68 25 mm (1981365) 1981365 RS Pro Handheld Enclosure (grey), 130 68 25 mm (1981368) 1981368 RS Pro Handheld Enclosure (without gasket), 160 84 30 mm (1981369) 1981369 RS Pro Handheld Enclosure (grey), 160 84 30 mm With gasket (provides IP65 protection): (1981362) 1981362 RS Pro Handheld Enclosure (with gasket), 130 68 25mm (1981363) 1981363 RS Pro Handheld Grey Finish Enclosure with Gasket, 130 68 25mm (1981367) 1981367 RS Pro Handheld Enclosure with Gasket, 160 84 30mm (1981366) 1981366 RS Pro Handheld Grey Box with Gasket, 160 84 30mm Are the enclosures waterproof? The gasketed handheld enclosures are IP65 rated, which means they are protected against dust and water ingress and are suitable for indoor and outdoor use.
The enclosure without the gasket provides adequate protection against dust and splashes of water.
Suitable for indoor use but not waterproof.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Material: ABS plastic Depth: 130 mm
Width = 68 mm
Height = 25 mm
Integrated Battery Compartment = Yes
IP protection rating = IP65
Dimensions = 130 x 68 x 25mm

Ulasan Produk

Tidak ada ulasan