Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationOutput Type = NPN
Body shape = Cylindrical Mounting method = Panel mounting Power supply voltage = 24 V dc
Connection Method = Wire Leads Maximum DC Voltage = 40V
Length = 38mm
Width = 10mm
IP protection rating = IP67
Material = Nickel-plated brass
Ulasan Produk
Tidak ada ulasan




















































































































































