RS PRO RS Pro ground terminal block, embedded screw, 8 poles, double screw, gray

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Ground Terminal Block Type = Double Screw Cable Size = 0 to 16mm ² Cable CSA = 0 to 16mm ² Color = Gray Number of Poles = 8 Terminal Method = Embedded Screw Housing Material = Brass Length = 85.72mm Width = 19mm Height = 12mm double screw ground block. BS2498 compliant brass, BS1872 compliant electro tin plated matte finish ground connection block 19mm wide x 12mm high

Ulasan Produk

Tidak ada ulasan