RS PRO RS PRO General Purpose Box, Polycarbonate, Height: 60mm, Depth: 95mm

Sebelum PPN:
Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Polycarbonate Enclosure with Metric Knockout, 95 65 60 mm RS PRO's range of knockout electrical enclosures are ideal for a wide range of industrial and domestic electrical applications, providing excellent protection for internal components both indoors and outdoors.
These RS Pro polycarbonate enclosures are made from high-quality polycarbonate (PC) plastic, offering excellent chemical resistance and electrical insulation in a variety of environments.
The durable enclosure is IP65 and IK07 08 rated, protecting the internal components from moisture and dust.
This enclosure box is quick and easy to mount to a wall or surface and includes screws for attaching a DIN rail mounting plate to house the internal components.
Metric knockouts are easily removed with a screwdriver or other tool and are compatible with a wide range of accessories such as cable glands, vents and plugs.
Additional knockouts allow for flexible installation of wiring, cables, etc. for a variety of electrical applications.
Features and Benefits Lightweight yet durable protective case made from polycarbonate Rapid hinge construction for quick and easy assembly with knock-outs to accommodate wiring, cables and accessories Halogen-free to prevent toxic fumes Excellent chemical resistance makes it suitable for use in harsh environments Operating temperature range: -40 +120 (short term) Operating temperature range: -40 +80 C (continuous) IP65 rated to prevent ingress of moisture and dust Polyurethane gasket ensures a safe and secure seal Available in various sizes Applications Polycarbonate general purpose enclosures are a type of protective case or box that is ideal for housing electrical parts and components in a variety of industrial and domestic applications.
They are often lightweight and durable, and can be wall or surface mounted in a variety of environments.
It can also be used outdoors depending on its IP rating.
It is mainly used for the following purposes:
Power Management Telecommunications Control Centers Security Frequently Asked Questions What are the benefits of using polycarbonate material? Polycarbonate is a versatile plastic material that is ideal for electrical equipment applications due to its durability and excellent electrical insulation properties.
Polycarbonate is also highly impact-resistant, chemical-resistant, and corrosion-resistant, making it suitable for use in harsh environments.
Can it be used outdoors? Yes, the enclosure is IP65 rated, ensuring protection from dust and water.
However, adjusting the enclosure may affect the IP rating and protection.
Accessories Base with metric knockout and PUR gasket, mounting plate with DIN rail threads, polyamide cover with cover screws.
What sizes are available in this series? RS(1972021) 1972021 RS Pro Polycarbonate Enclosure with Metric Knockout, 95 65 60 mm RS(1972022) 1972022 RS Pro Polycarbonate Enclosure with Metric Knockout, 110 110 65 mm RS(1972023) 1972023 RS Pro Polycarbonate Enclosure with Metric Knockout, 130 95 65 mm RS(1972024) 1972024 RS Pro Polycarbonate Enclosure with Metric Knockout, 130 130 75 mm RS(1972025) 1972025 RS Pro Polycarbonate Enclosure with Metric Knockout, 187 122 90 mm RS( 1972026) 1972026 RS Pro Polycarbonate Enclosure with Metric Knockouts, 187 122 90 mm RS( 1972027) 1972027 RS Pro Polycarbonate Enclosure with Metric Knockouts, 201 163 98 mm RS( 1972028) 1972028 RS Pro Polycarbonate Enclosure with Metric Knockouts, 201 163 98 mm
Feature
Specification
Material = Polycarbonate Depth = 95 mm
Height = 60 mm
Width = 65 mm
Dimensions = 95 x 65 x 60mm
IP protection rating = IP65
Color = Gray Lid Color = Gray Gasket Material = Polyurethane

Ulasan Produk

Tidak ada ulasan