RS PRO RS PRO General Purpose Box, Polycarbonate, Height: 107mm, Depth: 289mm

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Polycarbonate Enclosure, 289x239x107mm This range of enclosures from RS Pro are ideal for a range of industrial and domestic electrical applications, protecting internal components both indoors and outdoors.
These RS Pro polycarbonate enclosures are made from high-quality polycarbonate (PC) plastic, offering excellent chemical resistance and electrical insulation in a variety of environments.
The durable enclosure is IP65 and IK07 08 rated, protecting the internal components from moisture and dust.
This enclosure box is quick and easy to mount to a wall or surface and includes screws for attaching a DIN rail mounting plate to house the internal components.
Features and Benefits Made from polycarbonate, this lightweight yet durable protective case Rapid hinge construction allows for quick and easy assembly Halogen-free to prevent toxic fumes being released Excellent chemical resistance makes it suitable for use in harsh environments Operating temperature range: -40 +120 (short term) Operating temperature range: -40 +80 C (continuous) IP65 rated to prevent the ingress of moisture and dust Polyurethane gasket ensures a safe and secure seal Available in various sizes Applications Polycarbonate general purpose enclosures are a type of protective case or box that is ideal for housing electrical parts and components in a variety of industrial and domestic applications.
They are often lightweight and durable, and can be wall or surface mounted in a variety of environments.
It can also be used outdoors depending on its IP rating.
It is mainly used for the following purposes:
Power Management Telecommunications Control Centers Security Frequently Asked Questions What are the benefits of using polycarbonate material? Polycarbonate is a versatile plastic material that is ideal for electrical equipment applications due to its durability and excellent electrical insulation properties.
Polycarbonate is also highly impact-resistant, chemical-resistant, and corrosion-resistant, making it suitable for use in harsh environments.
Can it be used outdoors? Yes, the enclosure has IP65 protection, ensuring protection from dust and water ingress.
Accessories: Base with polyurethane (PUR) gasket, mounting plate with DIN rail screws, polyamide cover with cover screws.
What sizes are available in this series? RS( 197-2005) 197-2005 RS Pro Polycarbonate Enclosure, 95 65 60 mm RS( 197-2006) 197-2006 RS Pro Polycarbonate Enclosure, 110 110 65 mm RS( 197-2008) 197-2008 RS Pro Polycarbonate Enclosure, 130 95 65 mm RS( 197-2009) 197-2009 RS Pro Polycarbonate Enclosure, 130 130 75 mm RS( 197-2010) 197-2010 RS Pro Polycarbonate Enclosure, 187 122 90 mm RS( 197-2012) 197-2012 RS Pro Polycarbonate Enclosure, 201 163 98 mm RS( 197-2015) 197-2015 RS Pro Polycarbonate Enclosure, 240 191 107 mm RS( 197-2017) 197-2017 RS Pro Polycarbonate Enclosure, 289x239x107 mm RS( 197-2019) 197-2019 RS Pro Polycarbonate Enclosure, 344x289x117 mm
Feature
Specification
Material = Polycarbonate Depth = 289 mm
Height = 107 mm
Width = 239 mm
Dimensions = 289 x 239 x 107mm
IP protection rating = IP65
Color = Gray Lid Color = Gray Gasket Material = Polyurethane

Ulasan Produk

Tidak ada ulasan