RS PRO RS PRO General Purpose Box, Aluminium, Height: 31mm, Depth: 92mm

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Natural Finish Die-Cast Aluminium Enclosure, 92 x 38 x 31, IP54 RS Pro's range of heavy-duty die-cast aluminium enclosures are economical enclosures suitable for projects in areas such as IoT, RF circuit design and electronics.
We offer a wide range of sizes to suit a variety of uses.
This enclosure is ideal for housing and protecting a variety of internal electronic components.
The IP54-rated aluminum enclosure provides protection against common dust ingress and splashes of water, making it a lightweight yet durable box.
The standard aluminum design comes in a natural finish, and links to accessories and external components make it easy to customize the enclosure to suit your needs.
Additionally, these general-purpose aluminum enclosures have a wide operating temperature range, making them ideal for use in a variety of environments.
Features and Benefits Die-cast aluminium construction with a lightweight and durable protective box Heat resistance up to 300°C makes it suitable for a wide range of applications Material acts as a screening layer and heat sink Robust and lightweight design Easily machined and customised to suit your needs Smooth surfaces and edges for a beautiful appearance Lid is secured using self-tapping screws Meets IP54 requirements and is designed to provide general dust and splash protection Applications The lightweight and durable design of this aluminium enclosure series makes it ideal for use as a general purpose enclosure or electronic enclosure.
A wide operating temperature range makes it ideal for use in a variety of environments.
Aluminum enclosures are used in a wide range of applications, including:
Electrical Appliances .Button Switch Function .Telecommunication Equipment .Network Junction Box .Machinery and Automation IP Rating is. IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings, such as IP54, provide limited protection against dust ingress, while higher IP ratings, such as IP78, provide complete dust protection plus a continuous level of protection.
The enclosure is IP54 rated, providing general dust and water protection.
Can this enclosure be used outdoors? This enclosure can be used in outdoor environments, however, it is not completely waterproof and special care should be taken to avoid submerging the enclosure or exposing it to large amounts of moisture or water.
Advantages of Aluminum Aluminum is a lightweight and durable material that offers a variety of benefits, including thermal efficiency, fire protection, and corrosion resistance, making it suitable for a wide range of projects.
What sizes are available? The following sizes are available in this series:
(1947612) 1947612: Natural finish die-cast aluminum enclosure, 92 x 38 x 31 (1947613) 1947613: Natural finish die-cast aluminum enclosure, 111 x 60 x 31 (1947614) 1947614: Natural finish die-cast aluminum enclosure, 119 x 94 x 56 (1947615) 1947615: Natural finish die-cast aluminum enclosure, 51 x 51 x 32 (1947616) 1947616: Natural finish die-cast aluminum enclosure, 111 x 60 x 54
Feature
Specification
Material: Aluminum die-cast Depth: 92mm
Height = 31 mm
Width = 38mm
Dimensions = 92 x 38 x 31mm
IP protection rating = IP54
Color = Silver Lid Color = Black Flange = No Shield = Yes Series = 5100
Transparent door = None
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan