RS PRO RS PRO General Purpose Box, ABS Plastic, Height: 45mm, Depth: 1,81.55mm

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Light Grey Hermetically Sealed Enclosure (Wall Mount), IP65 Introducing a mountable, hermetically sealed general purpose enclosure from RS PRO.
Enclosure products are ideal for housing and protecting internal electrical parts and components.
The base and lid of this general purpose protective enclosure are made from ABS (Acrylonitrile Butadiene Styrene), a solid-state material that offers excellent chemical, scratch and impact resistance.
This durable enclosure comes with a polyurethane gasket and 2 screws and is IP65 rated to ensure water and dust resistance.
The lid is securely fastened to the base with a brass thread insert, allowing for easy and reliable assembly.
This compact yet versatile enclosure also features mounting tabs, allowing you to attach the enclosure to a wall or other surface.
Features and Benefits Manufactured using ABS for excellent scratch resistance and chemical corrosion resistance Light grey neutral colour makes it ideal for general purpose use in a variety of environments IP65 rated for protection against water and dust ingress Includes silicone gasket and 2 screws Threaded brass inserts ensure secure and reliable assembly Wall mounting tabs allow you to secure the enclosure to a wall or surface Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
ABS general purpose enclosures are commonly used in applications such as:
Hermetic enclosures ideal for applications requiring waterproofing, including remote control systems, wireless devices, keypads, display boards, entry system controls.
A silicone gasket is included.
Recessed threaded brass inserts for membrane lid keypads and overlays ensure secure enclosure assembly.
Frequently asked questions Made from ABS Available in light grey colour Protects against liquids and solids Silicone gasket and 4 screws Supplied with threaded brass inserts for secure assembly Accessories This RS PRO Durable ABS enclosure comes with: ABS base and lid LID 4 screws Polyurethane gasket What is an IP rating? IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solids such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP65 rated, providing protection against dust ingress and water.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? While this enclosure provides protection from dust and water intrusion, it is not recommended for outdoor use where water may be present.
Feature
Specification
Material: ABS plastic Depth: 1.8155 mm
Height = 45 mm
Width = 100 mm
Dimensions = 181.55 x 100.05 x 45mm

Ulasan Produk

Tidak ada ulasan