RS PRO RS PRO General Purpose Box, ABS Plastic, Height: 35.3mm, Depth: 100mm

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Two-Part ABS Enclosure, Ventilated RS PRO's two-part ABS general purpose enclosure range provides secure enclosures, ideal for protecting electrical parts and components.
The lightweight, durable enclosure is molded from ABS plastic, providing shock absorption and scratch resistance, providing excellent protection for your fragile and expensive equipment.
Each high-quality enclosure is quick and easy to install and can be mounted on any flat surface in a variety of environments.
Plus, it's vented to improve airflow and prevent your expensive equipment from overheating.
This cost-effective RS PRO enclosure is an excellent unit providing basic protection, suitable for a wide range of applications and environments where a hermetic seal is not required.
Features and Benefits: Lightweight and durable, RS PRO enclosures are the ideal protective solution for expensive and sensitive electrical parts and components.
Ventilation ensures good air circulation and prevents equipment from overheating. Made of high-quality noise-reducing ABS plastic, it is shock-absorbent and scratch-resistant.
This enclosure meets an IP20 protection rating, protecting against dust, moisture and other foreign objects that may damage expensive and delicate equipment The hard ABS material reduces noise and gives it an IP20 protection rating, meaning it is a useful unit for holding dust and debris End This unit is also impact resistant to IK06 Ensure the contents inside the enclosure do not get damaged If the enclosure is dropped or broken, it will be damaged How To Use: The smooth finish makes it easy to clean and store Ensure the surface is free of dust and foreign objects Available in a variety of sizes to suit different specifications and in a modern white colour, it is ideal for environments where neutral colours are preferred The General Purpose Enclosure LID assembles without screws Uses: General purpose enclosures are units designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
General-purpose enclosures are often used for:
Cable/Wire Management IT/Servers Solar Oil and Gas Production Food and Beverage Industry Telecommunications Industry What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP20 rated, meaning it protects against dust and foreign objects, but not against the ingress of liquids or water.
For this reason, outdoor use is not recommended.
Also, if you use it indoors, we recommend keeping it away from liquids and damp areas.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Material = ABS resin Depth = 100 mm
Height = 35.3 mm
Width = 100 mm
External dimensions = 100 x 100 x 35.3mm
IP protection rating = IP20
Color = White Lid Color = White Flange = None Shield = None Transparent Door = None Explosion-proof = None

Ulasan Produk

Tidak ada ulasan