RS PRO RS PRO General Purpose Box, ABS Plastic, Height: 100.5mm, Depth: 2,40.5mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro ABS General Purpose Enclosure, IP66, Light Grey The RS Pro ABS general purpose enclosure range provides secure enclosures, ideal for protecting electrical parts and components.
The lightweight, durable enclosure is molded from ABS plastic, providing shock absorption and scratch resistance, providing excellent protection for your fragile and expensive equipment.
Each high-quality enclosure is quick and easy to install and can be mounted on any flat surface in a variety of environments.
This cost-effective RS PRO enclosure also comes with factory-fitted gaskets for a tight seal and has an IP66 protection rating, making it ideal for a wide range of applications and environments.
Features and Benefits: Lightweight and durable RS PRO enclosures are the ideal solution for protecting expensive and sensitive electrical parts and components. The enclosures are made from high-quality ABS plastic which is shock-absorbing and scratch-resistant, protecting against dust, moisture and other foreign objects that can damage expensive and sensitive equipment. The smooth finish makes them easy to clean, removing surface dust and foreign objects. Each enclosure is quick and easy to install, saving you time and valuable resources for more important tasks. This RS PRO enclosure range has IP66 and IK07 ratings, providing optimum protection for internal components. Available in a range of sizes to suit your specifications, and in a modern light grey colour, it is ideal for environments where a neutral colour is required. The enclosures can also be fitted with mounting panels and DIN rails to secure internal components, making them suitable for a wide range of applications and environments. Supplied with a V2A lid and base, lid screws and factory-assembled seals. Applications: General purpose enclosures are units designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
General-purpose enclosures are often used for:
Cable Wire Management IT Servers Solar Oil and Gas Production Food and Beverage Industry Telecommunications Industry What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP66 rated, meaning it is fully protected against dust ingress and protected against high-pressure water jets from any direction with limited water ingress, making it suitable for outdoor use.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Material: ABS plastic Depth: 2,40.5 mm
Height = 100.5 mm
Width = 120 mm
Dimensions = 120 x 240.5 x 100.5mm
IP protection rating = IP66
Color = Gray Lid Color = Gray Flange = None Shield = None Transparent Door = None Explosion-proof = None

Ulasan Produk

Tidak ada ulasan