RS PRO RS PRO gear head

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gear ratio: 1 1 * Gearbox type: L shape * Shaft diameter: 5mm * Overall length: 57.3mm * Overall width: 30mm * Overall depth: 57.3mm * Maximum speed: 500rpm * Bevel gearbox-1 1 ratio The device has steel bevel gears and shafts inserted in ball races and sintered bronze bearings. There is one ball race and one sintered bronze bearing per shaft. The ball race also functions as a thrust race, protecting against the load on the shaft of the bevel gear. The molded housing is made of 30% glass fiber reinforced nylon and has four mounting holes. The output shaft is O5 mm with a flat key. The length from the heel of the main body to the shaft end is about 57.5 mm. Long-term lubrication designed for robust service Weight 42 g Backlash approx. 1 ° Gear mild steel according to BS970 part 3, 1991, 230MO7

Ulasan Produk

Tidak ada ulasan