RS PRO RS PRO gasket CP

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Gasket * Compatible Products: XLR Connector * Series: CP * XLR Connector Sealing Gasket. Delivered by the trusted RS Pro brand, this gasket is suitable for sealed connectors and color coded XLR connectors. Each gasket comes with two small brass spacers that help the gasket seat / seal function. This gasket fits the Cliff Electronics XLR family, Cliffcon R series, and other XLR connectors. Features and Benefits Features and Benefits 3.7 mm Mounting Holes Center to Center Distance 24-19 mm Center Diameter 24 mm. This product range includes: This product range includes: .Product number ; 862-1541 862-1541 Rubber gasket (black) Product number ; 862-1545 862-1545 Rubber gasket (white) Product number ; 862-1551 862-1551 Rubber gasket (yellow) Product number ; 862-1554 862-1554 Rubber gasket (Gray) Part number; 862-1557 862-1557 Rubber gasket (Green) Part number; 862-1560 862-1560 Rubber gasket (Red) Part number; 862-1563 862-1563 Rubber gasket (Blue)

Ulasan Produk

Tidak ada ulasan