RS PRO RS Pro French color code

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = French Color Coded Connector Type = Bootlace Ferrule Kit Includes = 0.5 mm ² to 10 mm ² Wire End Ferrule French Color Coded Kit. Convenient two kits of insulating bootlace ferrules in sizes 0.5 to 10 mm ² correspond to A French color code is applied to the ferrule, and the product number shown in the table is included in the kit. Kit 1 includes ferrule only (< 228-0321') 228-0321 Kit 2 includes ferrule and crimping pliers (< 266-0288') 266-0288 to crimp sizes from 0.75 to 10 mm 2

Ulasan Produk

Tidak ada ulasan