Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationSensor Style = Fork Detection Type = Through Beam Detection Range = 5 mm
Output Type = PNP NONC
Switch mode = Light ON / Light OFF
Maximum DC voltage = 24V
Light source = Infrared LED
IP protection rating = IP65
Current Max = 50 mA
Response time = <1ms
Material = PBT°C
Representative standard = CE
Ulasan Produk
Tidak ada ulasan




















































































































































