RS PRO RS PRO foot switch single pole double throw (SPDT)

Sebelum PPN:
Rp1.799.900 - Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: Single Pole Double Throw (SPDT) Switch Action: Momentary Case Material: Thermoplastic Contact Voltage Rating (AC): 24V Contact Voltage Rating (DC): 24V Contact Current Rating: 1.75 A Switch Environment : General Purpose IP Rating: IPX7 Contact Material: Silver Height: 26mm RS Industrial Low Profile Waterproof Footswitch. This waterproof footswitch product from RS features a rugged glass-filled plastic body and low profile enclosure that provides IPX7 level ingress protection. Its construction makes it ideal for use in harsh industrial environments. The footswitch is waterproof and suitable for a wide range of applications in wet environments. Waterproof switch Low-profile enclosure Single-pole change-over contact Straight cable (2 m) IPX7 rating

Ulasan Produk

Tidak ada ulasan