RS PRO RS PRO flow switch liquid

Sebelum PPN:
Rp12.999.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Monitored: Liquid Detection Type: Sensor/Switch with Indicator Minimum Flow: 0.1 L/min Maximum Flow: 0.6 L/min Supply Voltage: 200 V ac Pipe Diameter Range: 1/4 inch Connection Type: 1/4 BSP Max Pressure: 300 bar Material: Brass Maximum target temperature: +100°C Operating temperature Max: +120°C Allowable current value: 1 A If used on air system, life expectancy of the unit is greatly reduced due to instantaneous pressure loss on the piston , which has no damping. Piston Flow Switch. Monitoring of low flow rates of liquids. A piston equipped with a magnet is displaced by the flow, this action is proportional to the flow rate against a supporting spring. positioned at the desired point within the control range. A signal is generated when the actual flow rate value is above or below the set value. High pressure and temperature capabilities Scaled switch point setting Low flow switching capabilities Installation independent of position Material Brass

Ulasan Produk

Tidak ada ulasan