RS PRO RS PRO fiber optic sensor, IP65

Sebelum PPN:
Rp1.599.900 - Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Terminal Type: M4 Electrical Connection: Cable IP Rating: IP65 Length: 500mm Standard Compliant: CE fiber optic amplifier. RS brand fiber optic amplifier with stability indicator. ON option Configurable output, no delay or 100 ms delay Green LED indicator indicates power status Red LED indicator indicates output status Dust-proof transparent PC housing Reverse polarity, shock, overload, short circuit protection

Ulasan Produk

Tidak ada ulasan