RS PRO RS PRO Fiber Optic Sensor, 0.01 mm, IP54, 24 V dc

Sebelum PPN:
Rp4.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Fibre Optic Sensor, PNP Output RS PRO introduces an impressive fibre optic sensor with PNP output.
Fiber optic sensors are a type of proximity sensor that have an optical fiber connected to a light source, allowing for detection in tight spaces or where compactness is required.
Optical fibers are transparent fibers made of glass (silica) or plastic, with a diameter slightly thicker than a hair, that transmit light between their ends and generate electrical signals.
Features and Benefits High-performance output time delay (optional) of 0 ms, 10 ms, or 40 ms is available to suit your needs Fast response time and three optional modes: < 200 us (Fine mode), < 300 us (Turbo mode), < 550 us (Super) Operating temperature: -10 to 50 °C (non-freezing) Meets a variety of needs Vibration resistance: 10 to 55 Hz, 0.5 mm double amplitude (2 hours each in X, Y, and Z directions) Shock resistance: 500 m/s2 (3 times each in X, Y, and Z directions) Relative humidity in air: 35 to 85% (non-condensing) Operating supply voltage: 12 to 24 V dc Includes circuit protection technologies such as surge protection, reverse polarity protection, and overload protection to keep users and tools safe PNP sensor can generate a positive output for industrial control Input Compatible Probes: (896-7298) and (896-7285) 896-7285 Applications Fiber optic sensors are used in a variety of sensing applications.
In mechanical property testing, fiber optic sensors are used to measure mechanical strain.
It can also be used to measure acceleration, velocity, pressure, temperature, and displacement.
Used in a variety of workplaces such as Oil industry Gas industry Textile Ships and offshore structures Aerospace How do fiber optic sensors work A fiber optic sensor system is a technology that consists of a fiber optic cable connected to a remote sensor or amplifier.
Sensors emit and receive light energy and convert it into an electrical signal.
The optical cable is a mechanical component that transmits light through very narrow or harmful areas and back to the sensor.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Detection range = 0.01 mm
Output Type = PNP
Fiber Type = Plastic Connection Method = 2 m PVC Cable Power Consumption = 1.44 W
IP protection rating = IP54
Supply voltage = 24 V dc
Interface = IO-Link

Ulasan Produk

Tidak ada ulasan