RS PRO RS PRO fiber optic patch panel SC

Sebelum PPN:
Rp3.799.900 - Rp4.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type: SC Number of Ports: 24 Number of Input Ports: 24 Panel Type: Sliding Multimode/Single: Multimode Single Sided/Double Sided: Duplex Rack Height: 1U Dimensions: 44 x 483 x 200mm Depth: 200mm Height: 44mm Width : 483mm Sliding Patch Panel - SC/ST. 19" 1U Metal Patch Panel Preloaded with Multimode Adapter and Splice Cartridge. 19" angle brackets, screw connections and cable support included Drawer can be removed for splicing or hung at a 45° angle Cable entry options: 2 x 20 mm / 4 x 10 mm ground holes Multi-fiber buffer or Fixed lugs for pigtails

Ulasan Produk

Tidak ada ulasan