RS PRO RS PRO Fiber optic patch panel FC

Sebelum PPN:
Rp4.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type: FC Number of Ports: 24 Number of Input Ports: 24 Panel Type: Sliding Multimode/Single: Single Mode Rack Height: 1U Dimensions: 482 x 205 x 44.4mm Depth: 205mm Height: 44mm Width: 482mm RS Pro S01 FC Singlemode Fiber Optic Patch Panel. A range of robust 1U sliding patch panels from the trusted RS Pro brand. Holds up to 24 optical fibers. The panel is made from powder-coated cold-rolled steel and is compatible with FC singlemode adapter types, making it a flexible solution for the networking market. It also features integrated reinforced tie positions and a removable rear plate for easy cable installation. Additionally, it features four standard cable entries to accommodate loose tube, tight buffer, pre-terminated and steel tape jacketed cables. Features and Benefits Opening Angle: 45 ° 24 Adapter Positions Up to 24 Fiber Optics in 1U Space Fits in Standard 19" Rack IP20 Protection Class Individually Labeled Ports Applications Data Communications Data Centers Telecommunications Private Networks

Ulasan Produk

Tidak ada ulasan