RS PRO RS PRO fiber optic patch panel accessories (customer outlet box)

Sebelum PPN:
Rp229.900 - Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Customer Outlet Box Height: 29mm Length: 100mm Width: 80mm Please note that these outlet boxes are sold empty. RS Pro Internal Outlet Boxes for FTTH. Brought to you by the trusted RS Pro brand, a series of rugged ABS enclosures for FTTH installation and management. This series of white ABS customer outlet boxes is available in various fiber counts, cable entries, and outlet types. Every customer outlet box offers protection and safety with built-in fiber management features and shutters. Features and Benefits: Multiple Cable Entry Integrated Heat Shrink Splice Holder - Part Numbers; 121-3978 121-3978; 121-3981 121-3981; Part number 121-3984 121-3984 121-3983 121-3983 Rugged ABS housing Application FTTH

Ulasan Produk

Tidak ada ulasan