RS PRO RS Pro Fiber Optic Patch Panel Accessories (Cassette) MTP-SC OS1, OS2

Sebelum PPN:
Rp5.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Cassette Connector Type = MTP-SC Optical Fiber Type = OS1, OS2 Number of Ports = 12 Single Sided/Double Sided = Simplex Dimensions = 129 x 132.5 x 30mm Height = 30mm Length = 129mm Width = 132.5mm MTP Cassette. It is a cassette module product. Safely convert between MTP and LC or SC discrete connectors. Used for interconnection of MTP backbone and LC/SC patching. Modular system enables rapid deployment of high-density data center infrastructure. It's also easy to troubleshoot and reconfigure during moves, adds, and changes. Can be installed in 1U or 3U multi-slot chassis Main applications include data center infrastructure, storage area network, parallel optical fiber, etc.

Ulasan Produk

Tidak ada ulasan