RS PRO RS Pro fiber optic patch panel

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Input Ports = 12 Multimode/Single = Singlemode Rack Height = 1U Dimensions = 44 x 482 x 205mm Depth = 205mm Height = 44mm Width = 482mm RS Pro S07 Fiber Optic Patch Panel. Trusted RS Pro Brand Introducing a series of 1U sliding fiber optic patch panels. The cold rolled steel powder coated panels are IP20 rated and are designed to fit standard 19 inch racks. This series of patch panels can incorporate SC duplex singlemode/multimode adapters for a flexible installation solution. Except for part number 1213965 which is empty. The patch panel has tie-down points on built-in strength members and a removable rear plate for steel tape armored cables. Features and Benefits: Multiple adapter options Fits in standard 19" rack Opening angle: 45 ° Up to 24 fibers in 1U Applications Indoor applications Data centers Telecom networks Campus data communications

Ulasan Produk

Tidak ada ulasan