RS PRO RS Pro fiber optic adapter, connector type: LC to LC, single mode

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type = LC to LC Multimode/Single = Singlemode Single Sided/Double Sided = Duplex Color = Green Insertion Loss = 0.1dB Housing Material = Ceramic Connector Type A = LC Connector Type B = LC Series = LC RS Pro LC Adapter. Reliable Brought to you by the RS Pro brand, a series of superior quality LC adapters. This series of fiber optic adapters has singlemode and multimode ceramic sleeves. It also has a precision alignment sleeve for reliability. The adapters are available in both PC and APC polished versions and housings in a variety of colors. It also has a fixed flange and metal clip. Features and Benefits: REACH Compliant Low Insertion Loss Precision Alignment Sleeve Metal Clip 2-Hole Fixed Flange Applications FTTH (Fibre To The Home) Cable TV Data Networks Telecommunications CATV, LAN, MAN, WAN Applications

Ulasan Produk

Tidak ada ulasan