RS PRO RS PRO Female XLR Panel Mount Connector

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro XLR ReceptacleRS Pro Series 5 panel mount female XLR receptacle features robust DA6 construction with special low noise features.
The gray connector is mechanically compatible with most products manufactured worldwide.
The connector has gold-plated contacts with chassis ground for EMI or RFI protection.
Mounting receptacles side-by-side is cost-effective and space-saving.
Features and Benefits Screw Mount
Feature
Specification
Plug/Socket = Socket Mounting Type = Panel Mount Male/Female = Female Wiring Method = Screw Color = Gray

Ulasan Produk

Tidak ada ulasan