RS PRO RS PRO Feed-Through HDMI Connector, Female, 35.3 x 19 x 35.5 mm, Connection Orientation: Right Angle

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female = Female Positions = 19
Dimensions = 35.3 x 19 x 35.5 mm
Contact Material = Brass Surface Treatment: Contact = Gold Connection Direction = Right Angle Termination Method = Feed-Through Housing Material = ABS
Color = Black Operating Temperature Max = +60°C
Operating temperature Min = -10°C

Ulasan Produk

Tidak ada ulasan