RS PRO RS PRO Feed-Through HDMI Connector, Female to Female, 35.5mm x 19mm x 31mm, Connection Orientation: Straight

Sebelum PPN:
Rp809.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female = Female to Female Number of Positions = 1
Size = 35.5mm x 19mm x 31mm
Contact Material = Gold Plated Surface Treatment: Contact = Gold Plated Connection Direction = Straight Termination Method = Feedthrough Rated Voltage = 40 V ac
Color = Black

Ulasan Produk

Tidak ada ulasan