RS PRO RS PRO feedthrough EMI filter (feedthrough capacitor) DLT4 series

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: DLT4 Max Rated Current: 10A Max Rated Voltage: 200 V dc Mounting Type: Panel Mount Operating Frequency: 10000MHz Dimensions: 36mm Height: 22mm Length: 36mm Operating Temperature Max: +125°C Operating Temperature Min: -55°C Static Capacitance: 22nF DLT4 Series. Ceramic Dielectric RFI Suppression Filters Combining Two Reactive Filtering Elements, Miniature Disc Capacitors and Ferrite Inductors For chassis mounting where space is at a premium, housed in a brass case For DC and signal lines Ideal for low-pass filtering applications Color-coded non-threaded ends for easy identification

Ulasan Produk

Tidak ada ulasan