RS PRO RS Pro Faston terminal female FDFNYD1 series, 22AWG to 16AWG

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = FDFNYD1 Insulation = Dielectric Insulation = Nylon Minimum Wire Size mm² = 0.5mm 2Connector Type = Quick Disconnect Terminal Minimum Wire Size AWG = 22AWG Maximum Wire Size AWG = 16AWG Tab Size = 4.75 x 0.8mm Color = Red Contact Plating = Copper Contact Material = Brass UL Recognized. RS Pro Fully Insulated Double Crimp Receptacle Terminals. RS Pro's range of fully insulated double crimp female receptacle terminals made of brass with a copper sleeved barrel and flared vinyl or nylon insulation. These shrouded female receptacle crimp connectors are color coded for different wire sizes and accommodate different tab sizes. See part number 267-3133 267-3133 for a suitable crimp tool. Features and Benefits Red, 0.5 -> 1.5 mm ² Blue, 1 -> 2.6 mm ² Yellow, 2.5 -> 6.5 mm ²

Ulasan Produk

Tidak ada ulasan