RS PRO RS Pro Faston terminal female FDD0.5 series, 26AWG to 22AWG

Sebelum PPN:
Rp879.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = FDD0.5 Insulation = Dielectric Insulation = Vinyl Gender = Female Max Wire Size mm2 = 0.5mm ² Min Wire Size AWG = 26AWG Max Wire Size AWG = 22AWG Tab Size = 2.8 x 0.5mm Color = Yellow Contact Plating = Copper Contact Material = Brass RS Pro Insulated Double Crimp Receptacle Wire Terminals. RS Pro Insulated Double Crimp Receptacle Wire Terminal products are made of brass and a copper sleeved barrel. This female wire connector is insulated with nylon or vinyl and is flared for easy wire connection. The insulation is color coded according to the wire size used.

Ulasan Produk

Tidak ada ulasan