RS PRO RS Pro Faston terminal female 605 series, 22AWG to 16AWG

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = 605 Insulated = Non-Insulated Minimum Wire Size mm² = 0.3mm 2Connector Type = Tab Minimum Wire Size AWG = 22AWG Maximum Wire Size AWG = 16AWG Tab Size = 2.8 x 0.8mm Length = 16mm Contact Plating = Tin Contact Material = Brass Tools are available to fit in-line receptacles and blades. See part number < 492-9595') 492-9595/. See < 492-9668') 492-9668/, < 492-9674') 492-9674/, or < 492-9680') 492-9680/ for suitable die sets. In-Line Receptacles. Receptacles available in 3 widths fit 0.25 or 0.28 mm blades (part numbers < 488-1235 ') 488-1235 / are < 488-1279') 488-1279/ mating)

Ulasan Produk

Tidak ada ulasan