RS PRO RS Pro Faston terminal female 36 series, 16AWG to 14AWG

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = 36 Insulation = Insulating Insulation = Vinyl Minimum Wire Size mm2 = 1.5mm ² Maximum Wire Size mm2 = 2.5mm ² Minimum Wire Size AWG = 16AWG Maximum Wire Size AWG = 14AWG Tab Size = 4.8 x 0.5mm Color = Blue Contact Plating = Tin Contact Material = Brass RS Pro Insulated Double Crimp Receptacle Wire Terminals. RS Pro Insulated Double Crimp Receptacle Wire Terminal products are made of brass and a copper sleeved barrel. This female wire connector is insulated with nylon or vinyl and is flared for easy wire connection. The insulation is color coded according to the wire size used.

Ulasan Produk

Tidak ada ulasan