RS PRO RS PRO Eurocard expansion board

Sebelum PPN:
Rp22.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type: Extender Board Connection: DIN 41612 Number of Contacts: 96 PCB Material: Epoxy Resin Glass Laminated Sides: 2 Dimensions: 281.6 x 233.4 x 1.6mm Copper Foil Thickness: 35μm FR Material Grade: FR4 Length: 281.6mm Thickness: 1.6mm Width: 233.4mm Eurocard Extensions. Series of extensions used for testing Eurocards with single or double height, 160 mm or 220 mm depth, type B/C DIN41612 connectors. An ejector mechanism on the front holds the board under test. This board circuitry is completely isolated from the chassis, making inspection and verification very easy. Terminals (20 terminals for single-sided board, 40 terminals for double-sided board) can be attached to the expansion board for easy fixing of oscilloscope probes. This option is not available for extensions with 96/96 contacts.

Ulasan Produk

Tidak ada ulasan