RS PRO RS PRO Ethernet Cable, 500m, Grey, S/FTP

Sebelum PPN:
Rp29.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS PRO 4 pair 500m screened grey multicore cable series, the RS PRO 8 core 4 pair screened multicore cable.
Multicore 8/0.02mm core strand construction cable This high-quality multicore cable range from RS PRO can significantly reduce the risk of tripping whilst improving the overall appearance of electrical equipment, particularly where space is tight or the cable run is visible.
The strands are encased in a low smoke zero-halogen (LSZH) sheath and foam PE insulation, providing excellent protection and reliability while maintaining high performance.
RS PRO Multicore shielded industrial cables are made from high-quality solid copper conductors and are available in a variety of lengths and cores to suit a wide range of applications.
Features and Benefits This RS PRO Multicore cable has a cross-sectional area of 80.02mm2 Made from stranded cores, LSZH outer jacket and foam PE insulation Provides a strong, reliable cable The four pairs are colour coded for easy identification Rated voltage: 300V Operating temperature: -20°C to +75°C High quality bare copper solid conductors Multicore cable insulation resistance is 5000 MO.km Shielding provides a layer of protection to reduce the effects of electromagnetic interference which may affect performance Applications Shielded Multicore cables are electrical cables with more cores than standard power or coaxial cables and are available in a variety of lengths and cores depending on the application they are to be used for.
There is also an additional layer of protection on top of the insulation, which is covered with a metal screen, and an external cover that reduces the effects of electromagnetic interference.
It is ideal for organizing cable installations where space is limited or multiple cable connections are required, especially in industrial and entertainment applications.
Multicore cables are used in: Entertainment and audio industries Machine and factory controls Large control pads DIN rail terminals Conveyor belts Data and networks Security and safety Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Length = 500m
Termination = Unterminated Shield Construction = S/FTP
Shielded/Unshielded = Shielded Jacket Color = Gray Fire Resistance = Low Smoke Zero Halogen (LSZH)
AWG size = 23 AWGpF/m

Ulasan Produk

Tidak ada ulasan