RS PRO RS PRO Ethernet Cable, 500m, Grey, F/UTP

Sebelum PPN:
Rp36.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Grey 500m S/FTP Cat7a cable has a low smoke zero-halogen (LSZH) outer jacket and foam PE insulation.
It uses bare copper stranded conductors in 22 AWG gauge.
This cable has a minimum insulation resistance of 5000 MΩ Ω.
Individual shielding and material: AL/polyester, AL foil facing outwards Insulation dimension: 1.49 ± 0.05 mm Twist lay length: ≤ 30 mm Cable length: ≤ 200 mm Maximum operating voltage: UL: 300 V
Feature
Specification
Length = 500m
Termination = Unterminated Shield Construction = F/UTP
Shielded/Unshielded = Shielded Outer Sheath Material = LSZH
Conductor configuration = 8/0.2
Number of strands = 8

Ulasan Produk

Tidak ada ulasan