RS PRO RS PRO Ethernet Cable, 3m, Teal

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 - Ethernet Network Cable Assembly, 3m, Cat6a Introducing the RS Pro shielded M12 Ethernet connector cable assembly range.
Ideal for industrial sensors and automation equipment.
The cable features a halogen-free, shielded, light blue cable with an M12-to-RJ45 connector for flexible connectivity.
The 3m PUR multi-strand cable is extremely durable, protects the inner wires, and is easy to install, making it the perfect solution when secure and reliable data transfer is required.
Features and Benefits: This high performance RS PRO cable comes with M12 to R45 connectors.
Designed with a durable brass coupling nut to ensure a secure fit Dust and water proof to IP67 rating and insulation resistance of over 100 Mega Ohms The 3m PUR cable is extremely durable, making it ideal for use in harsh environments where there are extreme temperatures, exposure to UV rays or where contact with chemicals or oils may occur Quick and easy installation makes it easy to use, saving valuable installation time This type of industrial cable is resistant to vibration and dust Ideal for detection and instrumentation applications in industrial environments Data transfer rates up to 10 Gbit/s Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Length = 3m
Termination = Pre-terminated Connector 1 = M12
Connector 2 = RJ45
Coding = X
Outer sheath material = PUR
Protection class = IP67
AWG size = 26 AWG

Ulasan Produk

Tidak ada ulasan