RS PRO RS PRO Ethernet Cable, 2m, Yellow, U/UTP

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If Cat6 patch cables, jacks, and connectors are not used in Cat6 cabling, overall performance may be compromised.
Each cable is individually tested by a qualified technician.
RS Pro CAT 6LSZH Patch. These RS Pro patch leads (also known as Ethernet patch cables) are manufactured using Category 6 cable (also known as CAT 6 cable or CAT6).
These are electrical cables often used in office environments to connect computers to network hubs, routers, or Ethernet switches.
Low smoke halogen-free, also known as LSZH or LSOH cable, is used where smoke or toxic gases could harm people or essential equipment in the event of a fire.
LSZH cables have an outer sheath material that produces lower levels of smoke and toxic gases, and no acid gases.
These are particularly useful for workers evacuating safely in the event of a fire, and also increase the safety of firefighting operations.
RS Pro CAT 6LSZH patch leads come in different lengths and colours to make it easy to identify your cables.
The patch cable is constructed from thin strands of copper wire, offering both kink protection and flexibility, and is compatible with 10 Gigabit Ethernet.
Features and Benefits: Various Ethernet cable lengths up to 10m Available in a variety of colors (gray, red, yellow, green, blue, black, orange) Halogen-free, low-smoke data cable High-performance data transmission Ethernet cable These cables are made with RJ-45 plugs and click locks Handling Precautions: When storing CAT 6 patch leads, gently wrap the cable in a loose coil, allowing for its natural curve.
When not in use, we recommend storing the cable in a protective case to prevent dust and impurities from getting into the connector end.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, every part of an RS PRO product is rigorously tested against demanding industry standards.
The RS PRO seal of approval is only given when we are confident of its exceptional quality.
This also means peace of mind for our customers.
Feature
Specification
LAN Category = Cat6m
Termination = Pre-terminated Shield Construction = U/UTP
Connector 1 = RJ45
Connector 2 = RJ45
Shielded/Unshielded = Unshielded Outer sheath material = LSZH
Wiring configuration = Straight through Representative standards = EC1907/2006, IEC61935-2, ISO/IEC11801 2nd edition, RoHS compliant

Ulasan Produk

Tidak ada ulasan