Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LAN Category = Cat6m
Termination = Pre-terminated Shield Construction = U/UTP
Connector 1 = RJ45
Connector 2 Gender = Male Shielded/Non-Shielded = Unshielded Jacket Color = Black Wiring Configuration = Straight Through Representative Standard = RoHS Compliant
This is an RS Pro CAT 6 UTP LSZH patch cable. This RS Pro patch cable is also known as an Ethernet patch cable and is manufactured using Category 6 cable (commonly known as CAT 6 cable).
An electrical cable often used in office environments as a connector to connect a computer to a network hub, router, or Ethernet switch.
This RS Pro CAT 6 patch cable is made from high quality materials and is designed for both mechanical and electrical reliability.
These products offer high performance patch cord solutions.
It is also designed to feature a "one style fits all" code application.
Low smoke halogen-free is commonly referred to as LSZH or LSOH cable and is used for critical equipment where smoke and toxic gases can be harmful to humans and in the event of a fire.
LSZH cables have an insulating jacket that produces less smoke and toxic gases and no acid gases.
These are particularly useful for safely evacuating personnel in the event of a fire, improving fire safety.
They are unshielded twisted pair (UTP), the type most commonly used in Ethernet networks.
The copper wires are twisted together to reduce crosstalk and electromagnetic interference.
Features and Benefits. Ethernet cables in various lengths up to 30m Available in a variety of colors including black, blue and grey Data cable with low-smoke, halogen-free sheath Both ends of the cable are terminated with overmolded RJ-45 plugs Strain relief with boots provides support for the CAT 6 cable and protects the latch High-performance data transmission patch cable. Handling Precautions. When storing CAT 6 patch cables, coil the cable loosely to allow the wires to bend naturally.
When not in use, store the cable in its protective case to prevent dust and impurities from getting into the connector end.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Termination = Pre-terminated Shield Construction = U/UTP
Connector 1 = RJ45
Connector 2 Gender = Male Shielded/Non-Shielded = Unshielded Jacket Color = Black Wiring Configuration = Straight Through Representative Standard = RoHS Compliant
This is an RS Pro CAT 6 UTP LSZH patch cable. This RS Pro patch cable is also known as an Ethernet patch cable and is manufactured using Category 6 cable (commonly known as CAT 6 cable).
An electrical cable often used in office environments as a connector to connect a computer to a network hub, router, or Ethernet switch.
This RS Pro CAT 6 patch cable is made from high quality materials and is designed for both mechanical and electrical reliability.
These products offer high performance patch cord solutions.
It is also designed to feature a "one style fits all" code application.
Low smoke halogen-free is commonly referred to as LSZH or LSOH cable and is used for critical equipment where smoke and toxic gases can be harmful to humans and in the event of a fire.
LSZH cables have an insulating jacket that produces less smoke and toxic gases and no acid gases.
These are particularly useful for safely evacuating personnel in the event of a fire, improving fire safety.
They are unshielded twisted pair (UTP), the type most commonly used in Ethernet networks.
The copper wires are twisted together to reduce crosstalk and electromagnetic interference.
Features and Benefits. Ethernet cables in various lengths up to 30m Available in a variety of colors including black, blue and grey Data cable with low-smoke, halogen-free sheath Both ends of the cable are terminated with overmolded RJ-45 plugs Strain relief with boots provides support for the CAT 6 cable and protects the latch High-performance data transmission patch cable. Handling Precautions. When storing CAT 6 patch cables, coil the cable loosely to allow the wires to bend naturally.
When not in use, store the cable in its protective case to prevent dust and impurities from getting into the connector end.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
