RS PRO RS PRO Ethernet Cable, 10m, Red, U/UTP

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If Cat6 patch cables, jacks, and connectors are not used in Cat6 cabling, overall performance may be compromised.
Each cable is individually tested by a qualified technician.
Category 6 PVC patch lead. This RS PRO patch lead, also known as an Ethernet patch cable, is manufactured using Category 6 cable (commonly referred to as CAT 6 cable).
An electrical cable commonly used in office environments to connect computers to a network hub, router, or Ethernet switch.
These RS Pro Cat6 patch cables are made from high quality materials and designed for both mechanical and electrical reliability.
These products offer high performance patch cord solutions.
It is also designed to feature a "one style fits all" code application.
They are a common type of unshielded twisted pair (U/UTP) that consists of two unshielded wires twisted around each other.
As twisted cables reduce both crosstalk and system noise levels, these RS PRO CAT 6 patch leads are available in a range of lengths and colours to make cable identification easy.
This patch cable is constructed from several thin copper wires, is kink protected, flexible and supports 10 Gigabit Ethernet.
Features and Benefits. Ethernet cable in various lengths up to 10m. Various colors: grey, red, yellow, green, blue, black. Cat6's PVC protective jacket increases durability. Cables have RJ-45 plugs and click locks. Booted strain relief provides cable support and latch protection. High-performance data transmission patch cable. Handling Precautions. When storing Cat6 patch cables, coil the cable loosely to allow the wires to bend naturally.
When not in use, store the cable in its protective case to prevent dust and impurities from getting into the connector end.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
LAN Category = Cat6m
Termination = Pre-terminated Shield Construction = U/UTP
Connector 1 = RJ45
Connector 2 = RJ45
Shielded/Unshielded = Unshielded Outer sheath material = PVC
Wiring configuration = Straight through Representative standards = EC1907/2006, IEC61935-2, ISO/IEC11801 2nd edition, RoHS compliant

Ulasan Produk

Tidak ada ulasan