Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TIA / EIA 568. F/UTP Cat5 Ethernet Cable Assembly. UTP/FTP Cat5 RJ45 Patch Cable is an RJ45 100 ohm twisted pair patch cable for IT connections and Category 5 networks.
These molded cables offer greater reliability than standard non-molded cables.
What is a Cat5 cable? Cat5 Ethernet cable is one of the most common types of network cable for connecting computers, modems, routers, and other wired internet-enabled devices.
Features and Benefits. Designed for quick installation Reliable in harsh environments Consistently reliable performance for maximum uptime Molded-in kink protection for increased durability and abrasion resistance Flexible for tight bends Impedance: 100 Ω Connector: RJ45 (8 contacts). Typical Applications. Cat5 cable has stringent specifications for crosstalk and system noise.
These Cat5 cables are ideal for network connections between devices.
These types of cables are also an ideal solution for wiring in structural buildings.
Cat5 cables can also be used to transmit telephone and video signals.
In some cases, multiple signals can be transmitted simultaneously.
It is typically used for LAN (Local Area Network) applications.
Connect computers, hubs, switches and routers to networks in schools, universities, offices, hospitals and homes.
Other applications include telephone, video and CCTV systems.
Handling Precautions. When storing patch leads, coil the cable loosely to allow the wires to bend naturally.
When not in use, store the cable in a protective case to keep dust and dirt away from the connector end.
These molded cables offer greater reliability than standard non-molded cables.
What is a Cat5 cable? Cat5 Ethernet cable is one of the most common types of network cable for connecting computers, modems, routers, and other wired internet-enabled devices.
Features and Benefits. Designed for quick installation Reliable in harsh environments Consistently reliable performance for maximum uptime Molded-in kink protection for increased durability and abrasion resistance Flexible for tight bends Impedance: 100 Ω Connector: RJ45 (8 contacts). Typical Applications. Cat5 cable has stringent specifications for crosstalk and system noise.
These Cat5 cables are ideal for network connections between devices.
These types of cables are also an ideal solution for wiring in structural buildings.
Cat5 cables can also be used to transmit telephone and video signals.
In some cases, multiple signals can be transmitted simultaneously.
It is typically used for LAN (Local Area Network) applications.
Connect computers, hubs, switches and routers to networks in schools, universities, offices, hospitals and homes.
Other applications include telephone, video and CCTV systems.
Handling Precautions. When storing patch leads, coil the cable loosely to allow the wires to bend naturally.
When not in use, store the cable in a protective case to keep dust and dirt away from the connector end.
Feature
SpecificationLAN Category = Cat5m
Termination = Pre-terminated Shield Construction = F/UTP
Connector 1 = RJ45
Connector 2 = RJ45
Shielded/Unshielded = Shielded Outer Sheath Material = PVC
Wiring Configuration = Straight-Through Typical Standard = TIA/EIA 568
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)