RS PRO RS PRO Ethernet Cable, 10m, Grey, F/UTP

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ISO/IEC11801:2002, ANSI/EIA/TIA568B.2:2002, RoHS and REACH certified. RS Pro Cat5e Cable - PVC. RS Pro offers a wide range of Cat5e cables.
It is ideal for networking in homes, office spaces or anywhere you need a reliable, high performance internet connection.
Ethernet cables come in many shapes and sizes, but quality cannot be overlooked, as a reliable connection has a significant impact on your business's performance.
All models are highly reliable and of excellent quality.
Features and Benefits. Available in various lengths. F/UTP and AMP, U/UTP shielded types. Gold plated connectors (RJ45). Operates for applications up to 100 MHz. About Cat5e Cable. Cat5e cable is a type of Ethernet cable that connects from an internet source, such as a router, to the desired target.
It uses a twisted pair build and works great in both home and work environments.
The use of copper wire in the patch cord itself ensures a good network connection, which is necessary for reliable and smooth internet activity.
Why Cat5e? The choice of which cable category to use is ultimately a user decision.
Cat5e operates in applications up to 100 MHz.
This is ideal for most workplaces and server rooms that require constant internet connectivity for daily operations.
What type of shielding are these network cables? You can choose between F/UTP and U/UTP.
Both are suitable for most uses, but for guidance, here are the differences between the two:
F/UTP - This type consists of a foil shield and an unshielded twisted pair wire. U/UTP - This type is an unshielded twisted pair wire, so it is completely unshielded.
Feature
Specification
LAN Category = Cat5em
Termination = Pre-terminated Shield Construction = F/UTP
Connector 1 = RJ45
Connector 2 = RJ45
Shielded/Unshielded = Shielded Outer Sheath Material = PVC
Wiring configuration = Straight through Representative standard = RoHS compliant

Ulasan Produk

Tidak ada ulasan