RS PRO RS PRO Ethernet Cable, 10m, Green, Tinned Copper Braided

Sebelum PPN:
Rp4.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 Cat6a Connector Cable Assembly (10m) Introducing RS Pro cable products ideal for industrial sensors and automation equipment.
The cable is designed with a secure coupling nut and a male RJ54 to male x-cord connection for complete connection flexibility.
The 10m PVC multi-strand cable is extremely durable, protects the internal wires, and is easy to install, making it the perfect solution when you need secure, reliable data transfer.
Features and Benefits: This high performance RS PRO cable comes with an M12 connector and is designed with a brass nickel plated coupling nut male X-code to male RJ54 connection, giving you flexible connections It is dust and water resistant to an IP67 rating and has an insulation resistance of less than 100 MΩ The 10m PVC cable is extremely durable, making it ideal for use in environments where it may be exposed to extreme temperatures, UV rays, or where it may come into contact with chemicals or oils It is quick and easy to install, making it easy to use and saving you valuable installation time This type of industrial cable is best suited for sensing Suitable for measurement applications in industrial environments Data rates up to 10 Gbit/s Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Length = 10m
Termination = Pre-terminated Shield Construction = Tinned Copper Braid Connector 1 = M12
Connector 2 contact count = 8
Shielded/Unshielded = Shielded Coding = X
Outer color = Green Protection rating = IP67
Cable type = twisted pair mm

Ulasan Produk

Tidak ada ulasan