RS PRO RS PRO Ethernet Cable, 10m, Green

Sebelum PPN:
Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS Pro M12 to straight RJ54 4 pin D-code connector cable assembly, 10m RS Pro shielded M12 to RJ45 D-code connector cable assembly.
Ideal for industrial sensors and automation equipment.
The cable is designed with a durable, shielded green cable and an M12 to RJ 54 D-coded connector, allowing for complete connection flexibility.
The 10m TPE Cat5e cable is extremely durable, protects the internal wires, and is easy to install, making it the perfect solution when you need secure, reliable data transfer.
Features and Benefits: This high performance RS PRO cable comes with an M12 to RJ54 D-coded connector.
Designed with durable brass coupling nuts to ensure a secure fit.
This allows for flexible connections Dust and water resistance to an IP67 rating and an insulation resistance of less than 100 megohms The 10m PUR cable is extremely durable, making it ideal for use in harsh environments such as those exposed to extreme temperatures and UV rays, or where contact with chemicals or oils may occur Quick and easy installation makes it easy to use, saving valuable installation time This type of industrial cable is best suited for sensing Suitable for measurement applications in industrial environments Maximum data transfer rate: 100 Mbit/s Complies with IEC61076-2-101 standard Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Series = CDF12
Length = 10m
Termination = Pre-terminated Connector 1 = M12
Connector 2 = RJ45
Shielded/Unshielded = Shielded Coding = D
Outer sheath material = TPE
Protection class = IP20, IP67
Outer diameter = 6.5mm

Ulasan Produk

Tidak ada ulasan