RS PRO RS PRO Ethernet Cable, 10m, Blue, S/FTP

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LAN Category = Cat6am
Termination = Pre-terminated Shield Construction = S/FTP
Connector 1 Gender = Male Connector 2 Gender = Male Shielded/Unshielded = Shielded Outer Sheath Material = LSZH
Wiring configuration = Straight through Representative standards = IEC61935-2, ISO/IEC11801 2nd edition, RoHS compliant, TIA568C

IEC 61935-2 ISO/IEC 11801 (2nd Edition): 2010 TIA 568C. RS Pro S/FTP Cat6a Cable. RS Pro Cat6a cable is suitable for home, office and industrial networks requiring a reliable internet connection.
These cables are LSZH (Low Smoke Zero Halogen) and comply with health and safety standards when placed near high temperature heat sources.
These shielded Ethernet cables are Cat6a copper conductor cables, offering speeds of 10 Gigabits per second and bandwidths up to 500 MHz over distances of 100 meters.
All models are highly reliable and of excellent quality.
Features and Benefits: S/FTP shielded Bare copper conductors Cat6a has longer transmission distances than cat6 RJ45 connectors Available in various lengths What is Cat6a Cable? Cat6a (Category 6a) cable is a high-speed type of Ethernet cable or patch cable.
They are commonly used in many different types of industries and workplaces, such as offices and warehouses, that require network connectivity.
You can find these network cables anywhere there is an internet connection.
What is S/FTP? S/FTP stands for shielded and foiled twisted pair.
This means that the foil shield covers the entire outer jacket of the twisted pairs.
This provides excellent protection against high heat sources, rough handling and crushing.
This protection helps maintain a stable network connection.
Do these cables come with connectors? These RS Pro cables have RJ45 on both ends.
Most standard routers and modems have an RJ45 port by default.
This has become the standard connector for network patch cables.
Why use Cat6a? Cat6a has a reputation for providing excellent speeds and frequencies over long distances.
Cat6 can provide 250 MHz at 100m and 10 Gbit/s at about 45m.
The cat6a version provides 10 gigabit/s network speeds over twice the distance (100 m) and offers twice the frequency bandwidth (500 MHz at 100 m).
If you need an ethernet connection over a large area, cat6a cable is the best choice.
Standards. IEC61935-2, ISO/IEC11801 (2nd Edition): 2010, TIA568C

Ulasan Produk

Tidak ada ulasan