RS PRO RS PRO Ethernet Cable, 0.5m, Yellow, S/FTP

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If Cat6 patch cables, jacks, and connectors are not used in Cat6 cabling, overall performance may be compromised.
Each cable is individually tested by our skilled technicians.
RS Pro CAT 6 Patch. These RS Pro patch leads (also known as Ethernet patch cables) are manufactured using Category 6 cable (also known as CAT 6 cable).
These are electrical cables often used in office environments to connect computers to network hubs, routers, or Ethernet switches.
These are shielded foil twisted pairs (S/FTP).
This means that the copper wires are twisted pairs and covered in a foil shield with a braided shield on the outer layer of the cable.
This type of shielding prevents electromagnetic interference and protects against crosstalk and system noise.
RS PRO CAT 6 patch leads come in different lengths and colours to make it easy to identify your cables.
The patch cable is constructed from thin strands of copper wire, offering both kink protection and flexibility, and is compatible with 10 Gigabit Ethernet.
Features and Benefits. Ethernet cable lengths up to 10m. Available in a variety of colors, including blue, yellow, green, red, and black. CAT 6 features a PVC protective jacket for increased durability. Molded kink provides protection and flexibility. High-speed data transmission. The cable is made with an RJ-45 plug and click lock. How do I identify a CAT 6 cable?
CAT 6 cables can be identified by markings printed on the cable sheath, which will display the mark "CAT 6" or "Category 6".
Handling Precautions. When storing CAT 6 patch leads, coil the cable loosely and gently, following its natural curve.
When not in use, we recommend storing the cable in a protective case to prevent dust and impurities from getting into the connector end.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, every part of an RS PRO product is rigorously tested against demanding industry standards.
The RS PRO seal of approval is only given when we are confident of its exceptional quality.
This also means peace of mind for our customers.
Feature
Specification
LAN Category = Cat6m
Termination = Pre-terminated Shield Construction = S/FTP
Connector 1 = RJ45
Connector 2 = RJ45
Shielded/Unshielded = Shielded Outer Sheath Material = PVC
Wiring configuration = Straight-through Representative standard = EIA/TIA568, RoHS compliant

Ulasan Produk

Tidak ada ulasan