RS PRO RS PRO Ethernet adapter

Sebelum PPN:
Rp929.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector A: USB 2.0 * Connector B: RJ45 Female * System requirements IBM compatible PentiumR-233 MHz or higher PC or MacR. 64 MB RAM or more. 1 available USB port. Supported Operating Systems WindowsR XP, Vista, 7, 8, 8.1, 10 or Mac OSR. RS Pro USB 2.0 Ethernet Adapter RS Pro USB 2.0 Ethernet Adapter. A plug-and-play device that allows you to instantly connect your computer to a 10/100 Mbps network via a USB port. No internal card required. A USB-LAN adapter with a simple and unique design that is ideal for game consoles. You can instantly access the network in an environment without wireless capabilities. Compliant with USB 2.0 (480 Mbps), you can be confident that you will get the standard 10/100 Mbps network speed. The AE2230 adapter is compact and compatible with USB bus power, so you don't have to worry about space or power. Features and benefits. Compliant with USB 2.0 and USB 1.1 specifications Compliant with IEEE802.3 (10Base-T) and 802.3u (100Base-TX) standards Supports both full-duplex and half-duplex operation Via link-up and Magic Packet Supports suspend mode and remote wakeup at USB port only Powered by diagnostic LED plug and play

Ulasan Produk

Tidak ada ulasan