RS PRO RS PRO Enclosure Accessories Hinge, Polycarbonate, Grey, 14mm x 47mm x 23.7mm

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Enclosure Hinges RS PRO Enclosures The advantage of using this hinge is that it makes maintenance easier.
It is a professional and reliable enclosure accessory, especially for installing internal electrical components in hard-to-reach places.
Each hinge is made from corrosion-resistant PC plastic for superior protection and durability.
The enclosure doors and lids are securely attached and can be moved freely as needed.
This RS PRO enclosure accessory is quick to install and extremely versatile, with high quality and optimum performance standards making it suitable for a wide range of applications.
Features and Benefits: This range of RS PRO hinges is ideal for adding to enclosure lids and doors, adding functionality and flexibility for easier enclosure maintenance Made from PC plastic for easy installation and heavy-duty construction Compatible with a range of RS PRO enclosures, with a door or cabinet opening angle of 143 Optional lock for easy maintenance Applications: Hinges are an ideal type of enclosure accessory when mounting electrical parts and components within an enclosure, allowing you to extend the internal configuration when adding a cover or internal door for added protection and security.
They are manufactured using a variety of materials, including stainless steel and plastic, and can often be customized.
Enclosures and door hinges are used in a variety of industrial applications, including:
Remote control systems Wireless devices Keypads Display boards Entry system controls What enclosures is this mounting plate compatible with? This mounting plate is suitable for use with the following enclosures:
192-0697 200-6658 200-6659. (English Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Type = Hinge Length = 47mm
Compatible product: RS Pro 192069
Depth = 23.7mm
Material = Polycarbonate Dimensions = 47 x 23.7 x 14.05mm
Height = 14mm
Color = Gray

Ulasan Produk

Tidak ada ulasan