RS PRO RS PRO Enclosure Accessories Hinge, Grey ABS Plastic, 14mm x 47mm x 23.7mm
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Enclosure Hinges RS PRO Enclosures The advantage of using this hinge is that it makes maintenance easier.
It is a professional and reliable enclosure accessory, especially for installing internal electrical components in hard-to-reach places.
Each hinge is made from corrosion-resistant, durable ABS plastic, ensuring the enclosure door and lid are securely attached, yet still able to move freely as needed.
This RS PRO enclosure accessory is quick to install and extremely versatile, with high quality and optimum performance standards making it suitable for a wide range of applications.
Features and Benefits: This range of RS PRO hinges are ideal for adding to enclosure lids and doors, providing added functionality and flexibility for easier enclosure maintenance Easy to install and made from heavy-duty ABS plastic construction Compatible with a range of RS PRO enclosures, with a door or cabinet opening angle of 143 Optional lock for easy maintenance Applications: Hinges are an ideal enclosure accessory when mounting electrical parts and components within an enclosure, allowing you to extend the internal configuration when adding a cover or internal door for added protection and security.
They are manufactured using a variety of materials, including stainless steel and plastic, and can often be customized.
Enclosures and door hinges are used in a variety of industrial applications, including:
Remote control systems Wireless devices Keypads Display boards Entry system controls What enclosures is this mounting plate compatible with? This mounting plate is suitable for use with the following enclosures:
192-0697 200-6658 200-6659. (English Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
It is a professional and reliable enclosure accessory, especially for installing internal electrical components in hard-to-reach places.
Each hinge is made from corrosion-resistant, durable ABS plastic, ensuring the enclosure door and lid are securely attached, yet still able to move freely as needed.
This RS PRO enclosure accessory is quick to install and extremely versatile, with high quality and optimum performance standards making it suitable for a wide range of applications.
Features and Benefits: This range of RS PRO hinges are ideal for adding to enclosure lids and doors, providing added functionality and flexibility for easier enclosure maintenance Easy to install and made from heavy-duty ABS plastic construction Compatible with a range of RS PRO enclosures, with a door or cabinet opening angle of 143 Optional lock for easy maintenance Applications: Hinges are an ideal enclosure accessory when mounting electrical parts and components within an enclosure, allowing you to extend the internal configuration when adding a cover or internal door for added protection and security.
They are manufactured using a variety of materials, including stainless steel and plastic, and can often be customized.
Enclosures and door hinges are used in a variety of industrial applications, including:
Remote control systems Wireless devices Keypads Display boards Entry system controls What enclosures is this mounting plate compatible with? This mounting plate is suitable for use with the following enclosures:
192-0697 200-6658 200-6659. (English Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationType = Hinge Length = 47mm
Compatible product: RS Pro 192069
Depth = 23.7mm
Material = ABS plastic Dimensions = 47 x 23.7 x 14.05mm
Height = 14mm
Color = Gray
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)