RS PRO RS PRO Enclosure Accessories

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Type = Mounting Plate Height = 248mm
Length = 248mm
Material = Steel Compatible Products = 300 x 300 Enclosure Quantity = 1

Only 1 key.
Sheet Steel IP65. A range of enclosures designed to house DIN rail terminals made from 1.5 mm thick sheet steel.
These terminal boxes feature a new double lip edge for increased strength and easier installation by the panel builder/end user.
Door opens to 120° Double lip edge IP65 protection Wall mounting bracket included Chassis plate available separately (see datasheet for actual plate dimensions) Lock, pre-drilled fixing plate and screws included 1.5 mm plate thickness

Ulasan Produk

Tidak ada ulasan